Dunham-Bush Rotary Screw Compressor Package (FES 350, 500 HP 460 V, MISSING MICRO PANEL)

Dunham-Bush Rotary Screw Compressor Package (FES 350, 500 HP 460 V, MISSING MICRO PANEL)

FES Dunham-Bush Rotary Screw Compressor. FES model 350, year 1987, test pressure: 313 Leak PSIG / 470 Hyd. PSIG. RECO Oil Cooler: Nat’l Bd. 7476. Shell DWP: 350 PSIG at 300F, 525 PSIG test, MDMT: -20F at 350 PSIG. Tubes DWP: 350 PSIG at 300F, 525 PSIG test, MDMT: -20F at 350 PSIG. Year: 1989. S/N: M907-870-B. UG 20. Refrigeration Systems Co. San Antonio, Texas USA. Toshiba High Efficiency Motor: 500 HP, 3570 RPM, 460V, 560 amps, 60 Hz, 3-phase. Toshiba Int’l Corp. Houston, Texas USA. FES Oil Pump: 290-000030-000, S/N: 11725870, York, PA USA. Overall dimensions, 167 in. L x 65 in. W x 112 H.

Product Details

  • Stock No: TFAR064.70
  • Manufacturer: Dunham-Bush
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Dunham-Bush

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: FES
  • # Compressors in Package: 1
  • Compressor Model: 350
  • Compressor Max Speed (RPM): 470
  • Oil Separator Included? No
  • Oil Cooler National Board #: 7476

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 500
  • Motor RPM: 3570
  • Motor Voltage: 460
  • Motor Amps: 560
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 167
  • Width (Inches): 65
  • Height (Inches): 112

Additional Product Details

  • Year of Manufacture: 1987
  • Spec Sheet Available: Yes

Dunham-Bush Rotary Screw Compressor Package (FES 350, 500 HP 460 V, MISSING MICRO PANEL)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed