- Product Details
Eaton Cutler-Hammer A2X1RPK Circuit Breaker Auxiliary
Eaton Cutler-Hammer Circuit Breaker Auxiliary. Type: A2X. For type F Frame HMCP breakers. Family C Series. Power Supply: 600VAC, 50/60 Hz, 125-250 VDC.
Product Details
- Stock No: REP66
- Manufacturer: Eaton Cutler-Hammer
- Model: A2X1RPK
- Serial Number: 1490D72G14
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 3
- Width (Inches): 5
- Height (Inches): 3
- Weight (LBS): 2
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!