- Product Details
Stainless Steel Incline Conveyor - 18 in. wide
Stainless Steel Incline Conveyor. 18 in. W x 9 ft. L flighted intralox belt, 3 in. H flights, spaced 14 1/2 in. apart, hydraulic drive, 102 in. discharge height w/ pneumatic gate.
Product Details
- Stock No: BDPC045.5a
- Manufacturer: Not Specified
Conveyor Details
- Conveyor Type: Elevated / Incline Conveyors
- Conveyor Width (inches): 18
- Conveyor Length (inches): 108
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
Additional Product Details
- Product Purchased From: Seafood Supplier
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!