- Product Details
Evapco SSTL1-02150-4 Ammonia Evaporator Coil- 27 TR, 1 Fans (Low/Medium Temperature)
Evapco SSTL1-02150-4 Ammonia Evaporator Coil- 28.76 TR,1 Fan (Low/Medium Temperature) This unit can be run with low or medium temperature coils. A wet coil capacity of 23009 (BTUH / °F TD) with an estimated tonnage of 27(TR) @15TD. A frosted coil capacity of 21504 (BTUH / °F TD) with an estimated tonnage of 28.76(TR) @15TD. An Air flow of 29570CFM and a face velocity of 518 FPM. A coil volume of 7.6. Recirculating top coils with a gas defrost system. 1 fan. Previously ran with Ammonia, but can be configured to run with Freon. A motor is included.
Product Details
- Stock No: HAIN202
- Manufacturer: Evapco
- Model: SSTL1-02150-4
- Serial Number: 5-134451
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 23009
- Est. Tons (TR) @10TD Wet: 19.17
- Frosted Capacity (BTUH/ °F TD): 21504
- Est. Tons (TR) @10TD Frosted: 17.92
- Air Flow (CFM): 29570
- Face Velocity (FPM): 518
- Unit Coil Volume (ft3): 7.6
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Gas
- Fins Per Inch: 4
- # Fans: 1
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatible: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 0.5
- Motor RPM: 870
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 94
- Width (Inches): 41
- Height (Inches): 102
- Weight (LBS): 2000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!