Evapco Evaporative Condenser - 190 Ton

Evapco Evaporative Condenser - 190 Ton

2006 Evapco Evaporative Condenser. Model: PMCB-190. Rated capacity: 190 tons using R-22 at 105ºF condensing, 40ºF suction and 78ºF web bulb temperatures or 137 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. Coil test pressure: 350 P.S.I.G. (1) Centrifugal pump with 5-1/4 in. dia. impeller and U.S. motor: 2 hp, 1725 rpm, 208-230/460 V, 6.20-6.00/3.00 A, 60 Hz, 3 phase. (1) Reliance Electric motor: 10 hp, 1750 rpm, 230/460 V, 24.4/12.2 A, 60 Hz, 3 phase. Pulley info: (1) 6 in. driver, (2) 1 ft. 1 in. driven. (2) 3 ft. 8 in. dia. fan. Inlets/outlets: (1) 2 in. pipe port, (1) 1 in. pipe port, (1) 1-1/2 in. MNPT, (1) ¾ in. pipe port, (1) 3/8 in. air valve, (1) ¾ in. FNPT, (1) 3-1/2 in. pipe port, (2) 2 in. pipe ports, (1) 4 in. pipe port. Overall dimensions: 16 ft. L x 7 ft. 2 in. W x 12 ft. 2-1/2 in. H.

Product Details

  • Stock No: BDNP07
  • Manufacturer: Evapco
  • Model: PMCB-190
  • Serial Number: 6-304313

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco Evaporative Condenser - 190 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed