Evapco PMCA Series Evaporative Condenser- 1170 Ton

Evapco PMCA Series Evaporative Condenser- 1170 Ton

Evapco PMCA Series Evaporative Condenser. Model: PMCA-1170. Nominal capacity: 1170 tons using R-22 with a 105ºF condensing temperature, 40ºF suction temperature and a 78ºF wet bulb temperature, and 820 tons with R-717 with a 96.3ºF condensing temperature, 20ºF suction temperature, and a 78ºF wet bulb temperature. Mueller pump, model 5G, serial no. 70136-6, 925 gpm, 1750 rpm. (2) pump motor: 7-1/2 hp, 230-460V, 60 Hz, 3 phase. (2) 15 hp fans and (2) 7-1/2 hp fans, 230-460V, 60 Hz, 3 phase. Overall dimensions: 37 ft. 8 in L x 10 ft. W x 13 ft. 2-3/4 in. H.

Product Details

  • Stock No: DFDT02
  • Manufacturer: Evapco
  • Model: PMCA-1170
  • Serial Number: 870072

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco PMCA Series Evaporative Condenser- 1170 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed