Evapco PMCA Series Evaporative Condenser- 350 Ton

Evapco PMCA Series Evaporative Condenser- 350 Ton

1990 Evapco PMCA Series Evaporative Condenser. Model: PMCA 350. Nominal capacity: 350 tons using R-22 with a 105ºF condensing temperature, 40ºF suction temperature and a 78ºF wet bulb temperature, and 245 tons with R-717 with a 96.3ºF condensing temperature, 20ºF suction temperature, and a 78ºF wet bulb temperature. US Electrical pump motor: 4.7 / 5.0 hp, 1745 rpm, 208-230 / 460V and 190/380V, sf: 1.25, 50/60 Hz, 3 phase. Overall dimensions: 13 ft. 5 in. L x 10 ft. W x 13 ft. 4 in. H.(ACN493).

Product Details

  • Stock No: AACA2075.85
  • Manufacturer: Evapco
  • Model: PMCA 350
  • Serial Number: 904473

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 350
  • Unit Ammonia Tons (TR): 245

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco PMCA Series Evaporative Condenser- 350 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed