- Product Details
Evapco ATC-1426E-1G Evaporative Condensor Package ( 1426 Nominal Tons, 4 Motors, 2 Tower Unit )
EVAPCO Evaporative Condensor. Model: ATC-1426E-1G. Serial Number:9-355778. This package contains (2)Tower Unit. 1426 Nominal Tons. 1012 Ammonia Tons. Previously Ran with Ammonia (R-717).4 Motors are included. Paired As A Package.
Product Details
- Stock No: BRZB20
- Manufacturer: Evapco
- Model: ATC-1426E-1G
- Serial Number: 9-355778
Condenser Details
- Multiple Units Included in Package? Yes
- # Units included in Package: 2
- Package Nominal Tons (TR): 1,426
- Package Ammonia Tons (TR): 1,012
- Package Coil Volume (ft3): 163
- Package CFM (CFM): 252,000
- Unit Nominal Tons (TR): 1,426
- Unit Ammonia Tons (TR): 1,012
- Unit Coil Volume (ft3): 163
- Unit CFM (CFM): 252,000
- Design Pressure (PSI): 400
- Top Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
- Bottom Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
- Circuit 1 Pressure Rating: 100 PSI Air
- Circuit 1 Pressure Check Date: 05/14/2024
- Circuit 2 Pressure Rating: 100 PSI Air
- Circuit 2 Pressure Check Date: 05/14/2024
Condenser Dimensions
- Top Length (Inches): 482
- Top Width (Inches): 142
- Top Height (Inches): 116
- Top Weight (LBS): 39,700
- Bottom Length (Inches): 482
- Bottom Width (Inches): 142
- Bottom Height (Inches): 87
- Bottom Weight (LBS): 7,840
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 7.5
- Pump Recommended Gallons per Minute (GPM): 2,400
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motors (2) Pump Motors
- Motor Manufacturer: Baldor Reliance
- Motor Horsepower(HP): 30
- Motor RPM: 1,770
- Motor Voltage: 230/460
- Motor Amps: 72/36
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 286T
Dimensions:
- Length (Inches): 241
- Width (Inches): 142
- Height (Inches): 203
- Weight (LBS): 47,540
- # of Pieces for Shipping: 4
Additional Product Details
- Year of Manufacture: 2009
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
- Previously Used With: R-717
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!