Evapco PMC Evaporative Condenser - 774 Ton
Evapco PMC Evaporative Condenser. Model PMC-774E. Serial: 9-355-641. Coil test pressure: 400 PSIG. Belt no.: 2B-116. Nominal ratings: 774 TR (R-22 freon) / 549 TR (R-717 ammonia). Previously run with ammonia refrigerant. Fan motors: (3) 10 HP. Spray pump: 7.5 HP, 1200 GPM. Shipping weight: 29,980 lbs (21,930 heaviest section). Coil volume: 101 cu. ft. Overall dimensions: 20 ft. L x 11 ft. 11 in. W x 15 ft H.
Product Details
- Stock No: EZPR06
- Manufacturer: Evapco
- Model: PMC-774E
- Serial Number: 9-355641
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!