Unused BAC / Frick XLP2 Evaporative Condenser - 953 Ton
Unused Frick Forced Draft Counter-flow Evaporative Condenser. Model: XLP2-1224-1114. Serial No: U110077001. BAC Crossover Model: VCA-1075A. Nominal Capacity: 11,440 MBH (953 Tons with R-22 refrigerant) based on 95º F condensing temperature with an entering wet bulb of 76.90º F. Tonnage Rating using ammonia refrigerant: 762 TR. Fan HP: 40. Airflow Rate: 134,600 CFM. Pump Motor: (2) 5 HP. Shipping Weight: 42,590 lbs (17,340 lbs heaviest section). Overall dimensions: (2) fan sections: 13 ft. 2 in. L x 11 ft. 10 in. W x 10 ft. H (each), (2) coil sections: 14 ft. L x 11 ft. 11 in. W x 8 ft. H (each).(ACN1203a) Click here to see a video of the equipment
Product Details
- Stock No: HGPM039.150
- Manufacturer: BAC
- Model: XLP2-1224-1144
- Serial Number: U110077001
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!