Evapco SSTD2-00700-3 Ammonia Evaporator Coil- 9 TR, 2 Fans (Low/Medium Temperature)
Evapco SSTD2-00700-3 Ammonia Evaporator Coil - 9.63 TR, 2 Fans (Low/Medium Temperature) This unit can be run with either Low or Medium temperature coils . A wet capacity of 7704 (BTUH / °F TD) and an estimated tonnage of 9.63 (TR) @15TD. A frosted capacity of 7003 (BTUH / °F TD) and an estimated tonnage of 9 (TR) @15TD. An air flow of 11400 CFM and a face velocity of 611 FPM. A coil volume of 1.4. Recirculated bottom fed coils with a electric defrost system. The precious refrigerant was Ammonia, but it can be ran with Freon.
Product Details
- Stock No: HAIN207
- Manufacturer: Evapco
- Model: SSTD2-00700-3
- Serial Number: 5-134449
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 7704
- Est. Tons (TR) @15TD Wet: 9.63
- Frosted Capacity (BTUH/ °F TD): 7003
- Est. Tons (TR) @15TD Frosted: 9
- Air Flow (CFM): 11400
- Face Velocity (FPM): 611
- Unit Coil Volume (ft3): 1.4
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Electric
- Fins Per Inch: 3
- # Fans: 2
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Horsepower(HP): 0.5
- Motor RPM: 870
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 116
- Width (Inches): 86
- Height (Inches): 28
- Weight (LBS): 1065
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!