Evapco TFCS8-26612VF-10/15 Ammonia Evaporator Coil- 107 TR, Fans (Low Temperature)
Evapco TFCS8-26612VF-10/15 Ammonia Evaporator Coil 107 TR 4 Fan (Low Temperature) Low temperature frosted coils with a capacity 85714 (BTUH / °F TD) with an estimated capacity of 107 (TR) @15TD. An Air Flow of 104520 CFM and a face velocity of 390. Bottom fed coils with a gas defrost system. Can be used with 4 fans.
Product Details
- Stock No: OTIS66
- Manufacturer: Evapco
- Model: TFCS8-26612VF-10/15
- Serial Number: 7-310316 B
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Wet Capacity (BTUH/ °F TD): 85,714
- Est. Tons (TR) @15TD Wet: 107
- Frosted Capacity (BTUH/ °F TD): 85714
- Est. Tons (TR) @15TD Frosted: 107
- Air Flow (CFM): 104520
- Face Velocity (FPM): 390
- Feed Type: Bottom
- Coil Defrost: Gas
- Sound Level (dbA @ 10): 105
- Fins Per Inch: 1
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Weight (LBS): 10000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!