Vilter HP-28-63-1-RA-HGR Ammonia Evaporator Coil- 13 TR, 2 Fans (Low Temperature)

Vilter HP-28-63-1-RA-HGR Ammonia Evaporator Coil- 13 TR, 2 Fans (Low Temperature)

Vilter HP-28-63 Ammonia Evaporator Coil- 13 TR, 2 Fans (Low Temperature) This evaporator runs with Low Temperature frosted coils. It has a capacity of 10400 (BTUH / °F TD) with an estimated tonnage of 13(TR) @15TD. An Airflow of 19000 CFM and a face velocity of 680 FPM. It has recirculated bottom fed coils with a gas defrost system. It previous ran on Ammonia, but can be configured to use Freon. Included are 2 1 HP fan motors.

Product Details

  • Stock No: NSF21.22
  • Manufacturer: Vilter
  • Model: HP-28-63-1-RA-HGR
  • Serial Number: B-8812-5

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 10,400
  • Est. Tons (TR) @15TD Wet: 13
  • Frosted Capacity (BTUH/ °F TD): 10400
  • Est. Tons (TR) @15TD Frosted: 13
  • Air Flow (CFM): 19000
  • Face Velocity (FPM): 680
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Sound Level (dbA @ 10): 83
  • Fins Per Inch: 3
  • # Fans: 2
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • Motor Horsepower(HP): 1
  • Motor RPM: 1150
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 130
  • Width (Inches): 40
  • Height (Inches): 42
  • Weight (LBS): 2220
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: Yes

Vilter HP-28-63-1-RA-HGR Ammonia Evaporator Coil- 13 TR, 2 Fans (Low Temperature)


Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed