Cherry Burrell Stainless Steel Vacuumizer- 140 Gallon

Cherry Burrell Stainless Steel Vacuumizer- 140 Gallon

Cherry Burrell Stainless Steel Vacuumizer- 140 Gallons. Designed for HTST use. MAWP: 500 psi. 17-1/2 in. dia. manway. Taylor Electronic transmitter. Equipped with a 3-1/2 in. dia. and a 5 in. dia. sight glass. Leg height: 62 in. Inlets: (1) 6 in. dia. S-line. Outlets: (1) 4 in. dia. S-Line discharge, (1) 2 in. dia. S-Line. Overall dimensions: 47-1/2 in. L x 42 in. W x 106 in. H.

Product Details

  • Stock No: 136
  • Manufacturer: Waukesha Cherry-Burrell

Plate Details

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 47.5
  • Width (Inches): 42
  • Height (Inches): 106

Additional Product Details

Cherry Burrell Stainless Steel Vacuumizer- 140 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed