Rossi & Catelli Vacuum Chamber-25 Gallon

Rossi & Catelli Vacuum Chamber-25 Gallon

Rossi & Catelli Vacuum Chamber-25 Gallon. S/N: 2483. MAWP tube side: 42 psi. MDMT tube side: 289.3°F. HT tube side: 71 psi. MAWP shell side: 0 psi. MDMT shell side: 104 °F. HT shell side: 0 psi. Equipped with (2) pneumatic valves. Inlets: (1) 1 in. dia. with 4-1/2 in. dia. flange and (4) 1/2 in. dia. attachment holes at a center-to-center distance of 4 in., (1) 1-1/2 in. dia. male ferrule, (2) 2-1/2 in. dia. with 4-1/2 in. dia. flanges and (4)1/2 in. dia. attachment holes at a center-to-center distance of 4 in., each, (1) 4 in. dia. with an 8-1/2 in. dia. flange and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 7 in. Outlets: (1) 2 in. dia. female ferrule. Overall dimensions: 48 in. L x 41 in. W x 11 ft. 4 in. H.

Product Details

  • Stock No: 57a.MFM3237.5
  • Manufacturer: Rossi & Catelli
  • Serial Number: 2483

Plate Details

Previous Refrigerant

  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 41
  • Height (Inches): 136

Additional Product Details

Rossi & Catelli Vacuum Chamber-25 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed