- Product Details
Stainless Steel Vacuum Receiver Tank- 30 gallons
Stainless Steel Vacuum Receiver Tank- 30 gallons. Inside straight wall dimensions: 1 ft. 10 in. dia. x 1 ft. 4 in. L. Top lid diameter: 10-1/2 in. Inlets: (2) 2 in. dia. S-line fittings, (1) 1-1/2 in. dia. S-line fittings. Outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 2 ft. 6 in. L x 2 ft. 4 in. W x 3 ft. 7 in. H.
Product Details
- Stock No: HDWR189.5
- Manufacturer: Not Specified
Plate Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!