2000 Insulated Feldmeier Tube - 2 1/2 inches
Feldmeier Water Chiller: Certifiled By Feldmeier Equipment, National Board: 1929, Vessel Mawp: 150, PSI: 250F, Min Design Metal Temp: -20F AT 150 PSIG, Year Built: 2000, Serial No: S27600.
Product Details
- Stock No: SIMM08
- Manufacturer: Feldmeier
- Serial Number: S27600
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 83
- Width (Inches): 19
- Height (Inches): 31
- Weight (LBS): 500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2000
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!