Feldmeier Stainless Steel Triple Tube Heat Exchanger-12 Tubes
Feldmeier Stainless Steel Triple Tube Heat Exchanger-12 Tubes. Thickness: 0.065 in. Inner tube: 0.87 in. diameter (inner dia.) x 247 in. L, total holding capacity: 9.6 gal. Intermediate tube: 1.37 in. diameter (inner dia.) x 238 in. L, total holding capacity: 12 gal. Outer tube: 1.86 in. diameter (inner dia.) x 222 in. L, total holding capacity: 14.5 gal. Concentrically mounted tubes. In actual process, the heating or cooling medium travels in one direction through the inner tube and through the annular space between the intermediate and outer tubes. The product flows in the opposite direction through the annular space between the inner tube and the intermediate tube. This produces counter flow action. Substantial heat exchange efficiency results from this counter flow. Frame dimensions: 200 in. L x 39 in. W x 9 in. H. Inlets/outlets: (4) 3 in. 'S' line fittings. Overall dimensions: 21 ft. L x 47 in. W x 46 in. H.
Product Details
- Stock No: 120.BI3
- Manufacturer: Feldmeier
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!