

















































OR
Click for full Gallery (images, video, data sheets)



FES 140-140 Rotary Screw Compressor Package (Mycom 160L, 150 HP 460 V, FES Micro Control Panel)
FES 140-140 Dual Freon Rotary Screw Compressor Package. Model: 140-140. Refrigerant: last used with R-22. (2) Westinghouse electric motors, 150 hp, 3550 rpm, 460 V, 169 amps, 60 Hz, 3 phase. (2) Westinghouse motor starters. FES shared oil separator, MAWP: 300psi at 400ºF. Acme Heat Exchangers oil cooler. (2) FES Micro II control panels. (2) Mycom 160L rotary screw compressors, Nominal capacity (each): 47.5 tons at 134.5 bhp using R-22 with a -35ºF suction temperature and a 90ºF discharge temperature. VI setting: 5.8. Displacement: 439 cfm. Compressor # 1(S/N: 162955) run time: 41,408 hrs. Compressor # 2 (162956) run time: 49,428 hrs. Overall dimensions: 16 ft. 7 in. L x 5 ft. 3 in. W x 6 ft. 6 in. H.(H11).
Product Details
- Stock No: MDFP124
- Manufacturer: FES
- Model: 140-140
- Serial Number: 85-0134-0301
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 140-140
- Package SN: 85-0134-0301
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 2
- Compressor Model: 160L
- Compressor SN: 162955
- Compressor Design Pressure (PSIG): 300
- Compressor Run Time Hours: 41408
- Fixed/Variable VI: 5.8
- Oil Separator Included? Yes
- Oil Separator National Board #: 2346
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Westinghouse
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Westinghouse
- Motor Horsepower(HP): 150
- Motor RPM: 3550
- Motor Voltage: 460
- Motor Amps: 169
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 199
- Width (Inches): 63
- Height (Inches): 78
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!