![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify_rep07_rep07_rep07-00002_{width}x.webp?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify_rep07_rep07_rep07-00009_{width}x.webp?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00002_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00009_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00008_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00007_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00006_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00005_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00004_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00003_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00018_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00019_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00001_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00023_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00026_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00029_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00036_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00010_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00011_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00012_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00013_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00014_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00015_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00016_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00017_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00020_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00021_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00037_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00022_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00024_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00025_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00027_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00028_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00030_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00031_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00032_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00033_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00034_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/rep07-00035_{width}x.jpg?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/img_6880_{width}x.webp?v=1718080286)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/products/hqdefault_fde88326-86d4-4363-a18a-2e02cbf79c23_{width}x.jpg?v=1668124853)
![FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_85a93796-ade8-461c-8984-04874ee5579c_{width}x.jpg?v=1686369845)
OR
Click for full Gallery (images, video, data sheets)
FES 140LE-B Rotary Screw Compressor Package (FES 140LE-B, 75 HP 230/160 V, GEA Micro Control Panel)
Used FES Rotary Screw Compressor Package
Product Details
- Stock No: REP07
- Manufacturer: FES
- Model: 140LE-B
- Serial Number: 1613097
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 140LE-B
- Package SN: 1613097
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 350
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: 140LE-B
- Compressor SN: 1613097
- Compressor Max Speed (RPM): 3,500
- Compressor Design Pressure (PSIG): 350
- Compressor Run Time Hours: 17,953
- Fixed/Variable VI: Fixed
- Oil Separator Included? Yes
- Oil Separator National Board #: 3122
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: GEA
- Micro Control Panel Description: Omni
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 75
- Motor RPM: 3,530
- Motor Voltage: 230/160
- Motor Amps: 175/87.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 364TS
Dimensions:
- Length (Inches): 139
- Width (Inches): 56
- Height (Inches): 72
- Weight (LBS): 5,700
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1987
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!