FES 175 Rotary Screw Compressor Package (Dunham-Bush 2010, 5 HP 230/460 V)

FES 175 Rotary Screw Compressor Package (Dunham-Bush 2010, 5 HP 230/460 V)

FES 175B / Dunham-Bush 2010 Dual Rotary Screw Compressor Package. Model: FES175E / D-B 2010. Refrigerant: last used with R-22 (Freon). (2) Toshiba Motor, 200 hp, 3540 rpm, 230/460 V. E.L. Nickell Oil Separator, MAWP: 300 psi at 650 °F to -20 °F. (2) Dunham-Bush rotary screw compressors, Model: 2010. (1) 1995 Dunham-Bush Oil Cooler. (1) Henry Technologies Oil Cooler. (2) FES Control Panels. Vi setting: 5.4. Displacement: 544 cfm. Compressor run time since FES rebuild: Comp#1: 5,220 hrs., Comp#2: 6,449 hrs. *Note: both compressors are locked up, one has been disassembled. Overall dimensions: 15 ft. 6 in. L x 5 ft. 10 in. W x 8 ft. H.(H11)(ACN150).

Product Details

  • Stock No: PTBD011
  • Manufacturer: FES
  • Model: FES 175/D-B 2010
  • Serial Number: 7422361
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES
  • Package Model: 175
  • Package SN: 7422361

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • # Compressors in Package: 2
  • Compressor Model: 2010
  • Compressor SN: X-7264
  • Compressor Design Pressure (PSIG): 313/470
  • Compressor Run Time Hours: 5220
  • Fixed/Variable VI: 5.4
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 20716
  • Oil Cooler National Board #: 14024

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: (2) FES Control Panels

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 5
  • Motor RPM: 1155
  • Motor Voltage: 230/460

Dimensions:

  • Length (Inches): 186
  • Width (Inches): 70
  • Height (Inches): 96
  • ACN: 150

Additional Product Details

  • Year of Manufacture: 1995
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Both compressors are locked up, one has been disassembled.

FES 175 Rotary Screw Compressor Package (Dunham-Bush 2010, 5 HP 230/460 V)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed