FES 225E Rotary Screw Compressor Package (Mycom 200MUD/5.8, 250 HP 230/460 V, FES Micro Control Panel)

FES 225E Rotary Screw Compressor Package (Mycom 200MUD/5.8, 250 HP 230/460 V, FES Micro Control Panel)

FES Rotary Screw Compressor Package. FES Package - Model: FES 225E, Serial No: 88-0310-0301. FES Contract No: 88-0310-0301-09. Date: 12-7-88. Mycom Screw Compressor - Model: 200MUD/5.8, Serial No: 2030200, LEAK(PSIG): 313. HYD (PSIG): 470. Toshiba High-Efficiency 3-Phase Induction Motor - HP: 250, Volts: 230/460, Hz: 60, RPM: 3535, Amp: 572/286. Certified by FES, Inc. Oil Separator - National Board: 3681. PSI Max Working Pressure: 250, Max Temperature: 200 F. Min Design Temperature: -20 F. Serial No: 88417. FES Micro II Control Panel.

Product Details

  • Stock No: NIH01
  • Manufacturer: FES
  • Model: FES 225E
  • Serial Number: 88-0310-0301
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES
  • Package Model: FES 225E
  • Package SN: 88-0310-0301
  • Package Order: 88-0310-0301-09

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 200MUD/5.8
  • Compressor SN: 2030200
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Run Time Hours: 83,392.1
  • Compressor Volume Ratio: 5.8
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 3681

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: FES Micro II Control Panel.

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,535
  • Motor Voltage: 230/460
  • Motor Amps: 572/286
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS

Dimensions:

  • Length (Inches): 144
  • Width (Inches): 64
  • Height (Inches): 96
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 1988
  • Year Removed from Production: 2023

FES 225E Rotary Screw Compressor Package (Mycom 200MUD/5.8, 250 HP 230/460 V, FES Micro Control Panel)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed