FES 550B Rotary Screw Compressor Package (Dunham-Bush 2516, 200 HP 460 V)

FES 550B Rotary Screw Compressor Package (Dunham-Bush 2516, 200 HP 460 V)

FES / Dunham - Bush Rotary Screw Compressor Booster Package. Model: 550-B / 2516. FES contract and GEA Micro III control panel retrofit no: 3A118101. Capacity rating: 217 tons at 192 BHP using R-717(ammonia). Dunham - Bush compressor, model: 2516. Leak test pressure 313 psig, Hyd. test pressure 470. Displacement: 1668 cfm. Vi rating: 3.6. Electric motor: 200 hp, 3750 rpm, 460V, amps: 220, 3 phase, 60 Hz. Oil separator: FES no. 79157, National Board no: 804, MAWP: 250 psi, MDMT 300 psi, MAWT: -20F, HD RAD 2:1, HD TK.375, SHL TK .375. Also includes an oil pump package. Overall dimensions: 10 ft. 2 in. L x 5 ft. 2-1/2 in. W x 8 ft. 7 in. H.

Product Details

  • Stock No: JSKS02
  • Manufacturer: FES
  • Model: 550-B / 2516
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: FES
  • Package Model: 550B
  • Package Order: 3A118101
  • Package Max Design Pressure (PSIG): 313

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • # Compressors in Package: 1
  • Compressor Model: 2516
  • Compressor Max Speed (RPM): 3550
  • Compressor Design Pressure (PSIG): 400
  • Fixed/Variable VI: 3.6
  • Compressor Volume Ratio: 2:1
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 804

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: Micro III control panel retrofit no: 3A118101

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 200
  • Motor RPM: 3750
  • Motor Voltage: 460
  • Motor Amps: 220
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 122
  • Width (Inches): 62.5
  • Height (Inches): 103

Additional Product Details

  • Spec Sheet Available: Yes

FES 550B Rotary Screw Compressor Package (Dunham-Bush 2516, 200 HP 460 V)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed