
























OR
Click for full Gallery (images, video, data sheets)
FES 575B Rotary Screw Compressor Package (FES 250L, 700 HP 2400/4160 V, Mycom Micro Control Panel)
FES 575B / Mycom 250L Screw Compressor Package - 700 HP. Model: 575B / 250L. S/N: 2512826. Capacity: 570 TR. High stage compressor. Refrigerant: R-717. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. General Electric motor, 700 hp, 3575 rpm, 2400/4160 V, 154/89 amps, 60 Hz, 3 phase. Displacement: 1,670 cfm. E.L. Nickel oil separator, Model: C-1529, S/N: 21905, Nat'l Bd: 19934, MAWP: 250 psi @ 650 °F, MDMT: -20 °F. Viking rotary pump, Model: AK4195, S/N: 10851561. Baldor Super-E motor, 7-1/2 hp, 1180 rpm, 460 V, 10.5 amps, 60 Hz, 3 phase. Mycom Mypro-M control panel. Overall dimensions: 13 ft. L x 5 ft. 3 in. W x 8 ft. 2 in. H. (SR250) (ACN950). CF
Product Details
- Stock No: DTTC831.
- Manufacturer: FES
- Model: 575B
- Serial Number: 2512826
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 575B
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: 250L
- Compressor SN: 2512826
- Oil Separator Included? Yes
- Oil Separator National Board #: 19934
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Mycom
- Micro Control Panel Description: Control Panel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: GE
- Motor Horsepower(HP): 700
- Motor RPM: 3575
- Motor Voltage: 2400/4160
- Motor Amps: 154/89
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 156
- Width (Inches): 63
- Height (Inches): 98
- ACN: 950
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!