FES 575S Bare Rotary Screw Compressor

FES 575S Bare Rotary Screw Compressor

FES Bare Screw Compressor - Serial No: MK6CS-1817, Model No: 575S, Hydraulic Test Pressure: 470 PSIG, Max Design Working Pressure: 313 PSIG, Refrigerant: R-1270, Max RPM: 3600, Year Of Manufacture: 2010.

Product Details

  • Stock No: DYL208
  • Manufacturer: FES
  • Model: 575S
  • Serial Number: MK6CS-1816
  • Compressor Type: Screw
  • Package Included? No

Package Details

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: FES
  • # Compressors in Package: 1
  • Compressor Model: 575S
  • Compressor SN: MK6CS-1816
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 313
  • Compressor Year Manufactured: 2010
  • Oil Separator Included? No

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 63
  • Width (Inches): 78
  • Height (Inches): 58
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 2010
  • Spec Sheet Available: No

FES 575S Bare Rotary Screw Compressor


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed