- Product Details
FES 475 Rotary Screw Compressor Package (Mycom 250LUM, 800 HP 460 V)
FES / Mycom / Reco Dual Screw Compressor Package. Mycom compressor. Model: 250LUM. S/N: 2577185. Attached to GE motor. 800 hp, 460 V, 896 A, 3575 rpm. Reco Compressor. Model: 200 LG-MX. S/N: 2012051. Attached to Toshiba motor. 350 hp, 460 V, 300 A, 3540 rpm. Mounted on common tank with Micro IIE controls.
Product Details
- Stock No: RPCA1345.100
- Manufacturer: FES
- Serial Number: 2577185 / 2012051
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 475
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 2
- Compressor Model: 250LUM
- Compressor SN: 2577185
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: Micro IIE Controls
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: GE
- Motor Horsepower(HP): 800
- Motor RPM: 3575
- Motor Voltage: 460
- Motor Amps: 896
Dimensions:
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!