Kaps-All Capper Inc. Stainless Steel Capper

Kaps-All Capper Inc. Stainless Steel Capper

Kaps-All Capper Inc. Stainless Steel Capper. Model: E. Fully Automatic. Comes with (4) tightening wheels. 4 ft. Conveyor system. Photo sensor. Stainless steel cap supply hopper with capacity of 2.7 cu. ft. Set to run a cap approx. 2-1/2 in., will open up to 3-1/4 in. dia cap S/S base. Stainless steel leveling screws. Baldor Motor, 1/5 hp, 1750 rpm, 90 V, 3.4 amps. Syntron Magnetic Vibrator, Model: V-20, 115 V, 2.5 amps, 60 Hz. Overall dimensions: 42 in. L x 40 in. W x 97-1/2 in. H.

Product Details

  • Stock No: CESL007.
  • Manufacturer: Kaps-All Capper Inc.
  • Model: E

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Kaps-All Capper Inc. Stainless Steel Capper

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed