Hammer 310 Automatic Form Fill & Seal Ice Packaging System
Hammer Inc. Automatic Form Fill & Seal Packaging System. Model: 310. Serial No: 91310199. Packages at a standard speed of 50 bags per minute on bag sizes.
Product Details
- Stock No: RDY03
- Manufacturer: Hammer Inc
- Model: 310
- Serial Number: 91310199
Filler & Capper Details
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: Lesson Auger Motor: HP: 1/2, RPM: 1725, Hz: 60, FLA: 8.8 Volts: 115-208/230, Ph: 1. Dayton Bagging Line Motor: HP: 1/6, Volts: 115/230, Amps: 2.1/1.1-2.6/1.4, Hz: 60. Ph: 1.
Dimensions:
- Length (Inches): 116
- Width (Inches): 30
- Height (Inches): 82
- Weight (LBS): 1,600
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1999
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!