Aquafine Industrial CSL-12R Ultraviolet Water Purifier
Aquafine Industrial Ultraviolet Water Purifier. Model: CSL-12R. Serial No: 08/02014. Voltage: 120, Hertz: 60, Amps: 4.5. MFG: 02/26/2008.
Product Details
- Stock No: RDYD06
- Manufacturer: Aquafine Corporation
- Model: CSL-12R
- Serial Number: 08/02014
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 24
- Width (Inches): 12
- Height (Inches): 36
- Weight (LBS): 280
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!