Shriver Plate and Frame Filter Press 18 in.

Shriver Plate and Frame Filter Press 18 in.

Shriver Plate and Frame Filter Press 18 in. S/N 29088. Unit has (40) 1 in. plates and (1) 2 in. plate, poly construction, dimensions of plates are 18 in. x 18 in. Size 18 in. x 18 in. x 42 in. or 7.875 cubic feet. Overall dimensions to filter: 9 ft. 7 in. L x 29 in. W x 42 in. H. Pan dimensions: 50 in. L x 20 in. W x 2 in. H.

Product Details

  • Stock No: 65.MEC3765
  • Manufacturer: T. Shriver & Co. Inc.
  • Serial Number: 29088

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Shriver Plate and Frame Filter Press 18 in.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed