Maselli Misure Refractomeric Process Flowmeter

Maselli Misure Refractomeric Process Flowmeter

Maselli Misure Refractomeric Process Flowmeter. Model: UR-1-W-AL. S/N: 30503. Range: 5-20 Bx. Temperature: 60.8 °F. Power supply: 110 V. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 20 in. L x 6 in. W x 10-1/2 in. H.

Product Details

  • Stock No: OI209.
  • Manufacturer: Maselli Misure
  • Model: UR-1-W-AL
  • Serial Number: 30503

Previous Refrigerant

Motor Details

  • Motor Voltage: 110

Dimensions:

  • Length (Inches): 20
  • Width (Inches): 6
  • Height (Inches): 10.5

Additional Product Details

Maselli Misure Refractomeric Process Flowmeter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed