Yokogawa Corporation Yewflo Vortex Flowmeter Transmitter

Yokogawa Corporation Yewflo Vortex Flowmeter Transmitter

Yokogawa Corporation Yewflo Vortex Flowmeter Transmitter. Model: YF102-ALPE1-S3S3*C/FMF/SCT. S/N: 5182A009. K-Factor: 259.2 p/gal. Output: pulse. Power supply: 24 VDC. Yewflo units can measure fluid flow, gas flow, and steam flow over a wide range of temperatures and pressures. Inlets/outlets: (2) 1 in. dia. ports. Overall dimensions: 6-1/2 in. L x 6 in. W x 11 in. H.

Product Details

  • Stock No: OI222
  • Manufacturer: Yokogawa Corporation
  • Model: YF102-ALPE1-S3S3*C/FMF/SCT
  • Serial Number: 5182A009

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 6.5
  • Width (Inches): 6
  • Height (Inches): 11

Additional Product Details

Yokogawa Corporation Yewflo Vortex Flowmeter Transmitter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed