- Product Details
FMC 75B Pulper Screw Extractor/Finisher ( 15 HP, 75-100 GPM)
FMC Juice Extractor/Finisher. Model: 75B. Capacity is between 75-100 GPM. Feed screw diameter: 14 in. Construction: mild steel Frame with stainless steel contact parts. Ideal for finishing fresh fruit products. These machines are sanitary, high-capacity, screw or worm-type machines designed to separate the juice from the pulp, seed, and skins. Baldor Super-E Motor, 15 hp, 1760 rpm, 353 rpm (final), 230/460 V, 34.6/17.3 Amps, 60 Hz, 3 phase. Inlets: 19-1/2 in. L x 7-1/2 in. W In-Feed. Outlet: 3 in. dia. Tri-clamp. Overall dimensions: 90 in. L x 48 in. W x 50-1/2 in. H.
Product Details
- Stock No: FLOR04
- Manufacturer: FMC
- Model: 75B
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 15
- Motor RPM: 1,760
- Motor Voltage: 280/460
- Motor Amps: 34.6/17.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 254TS
Dimensions:
- Length (Inches): 70
- Width (Inches): 35
- Height (Inches): 42
- Weight (LBS): 900
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!