FMC Technologies (JBT FoodTech)Stainless Steel Screw Finisher

FMC Technologies (JBT FoodTech)Stainless Steel Screw Finisher

FMC Technologies (JBT FoodTech) Stainless Steel Screw Finisher. Model: UCF200A. Reliance electric motor: 25 hp, 1765 rpm, 230/460V, 60 Hz, 3 phase. Pulley dia. driver: 7-1/4 in. driven: 25-1/4 in. This unit has capabilities for a full range of fruit and vegetable reduction, recovery of soluble solids (pulp wash), core wash eliminating pits from stoned fruit pulp, separates seeds, skins and extraneous particulate materials from pureed pulp. (1) Input flange dia. 3-7/8 in. 8 mounting holes ¾ in. dia. Adjacent: 2-7/8 in. opposite: 7-1/2 in. (1) S-line output: 2-1/2 in. (2) Acme outputs: 4 in. Overall dimensions: L. 5 ft. 9-5/8 in. x W. 2 ft. 7-1/8 in. x H. 4 ft. 3-1/8 in.(ACN967a).

Product Details

  • Stock No: RCJF160.80
  • Manufacturer: FMC
  • Model: UCF200A
  • Serial Number: 86-5

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FMC Technologies (JBT FoodTech)Stainless Steel Screw Finisher
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed