- Product Details
Hyster Forklift
Hyster Forklift (Yellow). Model: S80E. S/N: C004D04324Z. Attachment: sideshift 1000-SS-02B. Approx. weight: 13350 lbs. Back tilt: 5.00 degrees. Drive thread width: 41.50 in. Capacity (max): 7,600 lbs at 20 in. load center. Fuel: gasoline. Impco CA-100 carburetor. Spark plug: AC CR45TS. Spark plug cable: Belden Premium 7mm Metallic Cable - SAE Class F - JE. Air filter: AC A287C. Oil filter: NAPA 1050. (2) Front tires: Monarch Rubber Company Mono Thane +, tubeless, size: 22x9x16. (2) Rear tires: Monarch Rubber Company Mono Thane +, tubeless, size: 18x7x12-1/8. Overall dimensions: 102 in. L x 50 in. W x 99 in. H.
Product Details
- Stock No: GEEQ005.
- Manufacturer: Hyster
- Model: S80E
- Serial Number: C004D04324Z
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!