Skytrak 8,000 LB 4X4X4 Telescopic Telehandler Forklift

Skytrak 8,000 LB 4X4X4 Telescopic Telehandler Forklift

2003 Skytrak 4X4X4 Telescopic Telehandler Forklift. Model: 8042. Rated maximum lift capacity: 8000 lbs. Maximum lift height: 42 ft. 3 section boom. Cummins 3.9 litre engine. Features: auxiliary hydraulics and hydraulic leveling.(ACN810).

Product Details

  • Stock No: CBHT1687.125
  • Manufacturer: Skytrak
  • Model: 8042
  • Serial Number: 18710

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • ACN: 810

Additional Product Details

  • Year of Manufacture: 2003
Skytrak 8,000 LB 4X4X4 Telescopic Telehandler Forklift
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed