Frick ALCB-4-1211-0-3-2-LTB Ammonia Evaporator Coil- 112 TR, 4 Fans (Low Temperature)

Frick ALCB-4-1211-0-3-2-LTB Ammonia Evaporator Coil- 112 TR, 4 Fans (Low Temperature)

Frick ALCB-4-1211-0-3-2-LTB Ammonia Evaporator Coil- 112 TR, 4 Fans (Low Temperature) This evaporator runs with Frosted Low Temperature Coils. It has a capacity of 89941 (BTUH / °F TD) with an estimated tonnage of 112.42625 (TR) @15TD. An Air Flow of 112858 CFM and a face velocity of 934 FPM. It has Recirculated Top fed coils with a Gas defrost system. It previous ran on Ammonia (R717 | NH3). Included are 4 2 HP fan motors.

Product Details

  • Stock No: SIMM21
  • Manufacturer: Frick
  • Model: ALCB-4-1211-0-3-2-LTB
  • Serial Number: 42874E2R

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 89,941
  • Est. Tons (TR) @15TD Wet: 112
  • Frosted Capacity (BTUH/ °F TD): 89941
  • Est. Tons (TR) @15TD Frosted: 112
  • Air Flow (CFM): 112858
  • Face Velocity (FPM): 934
  • Unit Coil Volume (ft3): 27.3
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Gas
  • Sound Level (dbA @ 10): 101
  • Fins Per Inch: 3
  • # Fans: 4
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? Yes
  • # Motors: 4
  • Motor Horsepower(HP): 2
  • Motor RPM: 1200
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 257
  • Width (Inches): 48
  • Height (Inches): 117
  • Weight (LBS): 5000
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 2006
  • Spec Sheet Available: Yes

Frick ALCB-4-1211-0-3-2-LTB Ammonia Evaporator Coil- 112 TR, 4 Fans (Low Temperature)


Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed