Frick Vertical Ammonia Receiver- 1000 Gallons
Frick Vertical Ammonia Receiver- 1000 Gallons. S/N: 75003. Inside straight-wall dimensions: 4 ft. dia. x 10 ft. 4 in. H. Shell MAWP: 250 psig @ 100°F. MDMT: -20°F @ 250 psig. Inlets: (1) 4 in. dia. infeed port, (1) 1-1/2 in. dia. FNPT equalizer port. Outlets: (2) 1/2 in. dia. relief ports, (1) 1 in. dia. discharge port, (1) 3/4 in. FNPT drain port. Overall dimensions: 7 ft. 6 in. L x 6 ft. W x 13 ft. H.(HB2)(ACN77a).
Product Details
- Stock No: CFPH696.2a
- Manufacturer: Frick
- Serial Number: 75003
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!