- Product Details
Unused DCA Stainless Steel Electric Donut Fryer
Unused DCA Stainless Steel Electric Donut Fryer. Model: RFR 134. Capacity: 21.5 gallons (High level oil), 16 gallons (Low level oil). System requirements: 13.9 kW, 208 V, 50/60 Hz, 3 phase. Oil sump tank dimensions: 3 in. L x 28 in. W x 6-3/4 in. H. Oil level indicator. Fryer cover: 36-1/2 in. L x 25 in. W x 1-1/4 in. H. Oil flow valve equipped- 1/4 graduations. Heat regulating switch: 0-400 °F with reset. Indicator lights for heaters 1-3 and hi limit. Overall dimensions: 3 ft. 8 in. L x 3 ft. 5 in. W x 3 ft. 5 in. H. (BG) Cont-17.
Product Details
- Stock No: HDPH404.4a
- Manufacturer: DCA
- Model: RFR 134
- Serial Number: 106
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!