Centrifugal Pump Stainless Steel

Centrifugal Pump Stainless Steel

G & H GHH-Series Centrifugal Pump. Model: GHH-40. S/N: 96-3-52671. Sterling Electric Motor, 30 hp, 3525 rpm, 208-230/460 V, 76--68.4/34.2 amps, 60 Hz, 3 phase. The advanced impeller design results in unobstructed product flow and low NPSH requirements. Designed for CIP or manual cleaning. All product contact parts are constructed of AISI 316L stainless steel. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 34-1/2 in. L x 17-1/2 in. W x 18 in. H.

Product Details

  • Stock No: 12a.DBP6.1
  • Manufacturer: G & H
  • Model: GHH-40
  • Serial Number: 96-3-52671

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Centrifugal Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed