- Product Details
General Electric Motor- (200 HP, 2300 / 4160 V)
2400 / 4160 V General Electric Motor - 200 HP. Model: 5K818827A7. S/N: AL8401869. Motor specifications: 3570 rpm, 2400/4160 V, 45/26 amps, 60 Hz, 3 phase. Continuous duty. Frame: 8188S. Type: K. Overall dimensions: 4 ft. 5 in. L x 3 ft. 8 in. W x 3 ft. 4 in. H.(H10).
Product Details
- Stock No: DTTC801B.
- Manufacturer: GE
- Model: 5K818827A7
- Serial Number: AL8401869
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: GE
- Motor Horsepower(HP): 200
- Motor RPM: 3570
- Motor Voltage: 2400/4160
- Motor Amps: 45/26
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 8188S
Dimensions:
- Length (Inches): 53
- Width (Inches): 44
- Height (Inches): 40
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!