GEA Rotary Screw Compressor Package (GEA G-62, 40 HP 460/230/208 V, GEA Micro Control Panel)
GEA (FES) Screw Compressor Package. Model: G-62, Serial No: G0437, Hydraulic Test Pressure:620 PSIG, Max Design Working Pressure: 406 PSIG, Geometric Swept Volume @ 3550 RPM @ 264 CFM.Weight Empty: 787 lb. Rotation C.W, Max Input Speed 6000 RPM, Refrigerant R-717, P&I DiagRam Industries: SM11.Year Of Mfg: 2004 Emerson Motor - Catalog No: D40E1DSC, Model No: AS50, Shaft End Brg: 6310 2Z JC3, Opp End Brg: 6210 2Z JC3, Fr: 286TSC, Type: FD, Encl: DP, Ph: 3, Max Amb: 40, ID: H0241077102-001R, Insul Class: F, Duty: Cont: WT: 250 Lbs, Hz: 60, HP: 40, RPM: 3550, Volts: 460-230-208. GEA (FES) Control Panel - FES Contract No: 04333011, Model No: 85GSB, Serial No: 04333011, Control Panel FLA 25-120V-1PH- 60Hz.
Product Details
- Stock No: TBI01
- Manufacturer: GEA
- Serial Number: G0437
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: GEA
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: GEA
- # Compressors in Package: 1
- Compressor Model: G-62
- Compressor SN: G0437
- Compressor Max Speed (RPM): 6,000
- Compressor Design Pressure (PSIG): 406
- Compressor Year Manufactured: 2004
- Oil Separator Included? Yes
- Oil Separator National Board #: 13918
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: GEA
- Micro Control Panel Description: GEA (FES) Control Panel: FES Contract No: 04333011, Model No: 85GSB, Serial No: 04333011, Control Panel FLA 25-120V-1PH- 60Hz.
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Ram Industries
- Motor Starter Type: Hard Starter
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Emerson
- Motor Horsepower(HP): 40
- Motor RPM: 3,550
- Motor Voltage: 460/230/208
- Motor Amps: 40
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 286TSC
Dimensions:
- Length (Inches): 98
- Width (Inches): 51
- Height (Inches): 77
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2004
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!