Multistack / Thermal Care Chiller Package

Multistack / Thermal Care Chiller Package

1994 Multistack / Thermal Care Chiller Package. Model: MS50BH12W / TMW50. (2) 24 ton Bristol compressors. Model: H2NG294DPEF. Compressor #1: S/N: 16797030899; Compressor #2: S/N: 27000007972. Refrigerant: R-22. 460 V, 60 Hz, 3 phase, 200 LRA. (2) 1994 Plate heat exchangers certified by SWEP AG, Type: B45 x 060. Plate heat exchanger #1: S/N 29406-16060-0077. Plate Heat Exchanger #2: S/N 29406-16060-0054. MAWP: 368 psi @ 365 °F, MDMT: -319 °F @ 346 psi. Plate pack dimensions: 6 in. L x 9-1/2 in. W x 20-1/2 in. H. Inlets/outlets: (2) 6-1/2 in., (2) 3 in., (2) 2 in. Overall dimensions: 62-1/2 in. L x 57 in. W x 63 in. H. The units are industrial design water or brine chillers utilizing scroll type compressors. The package is good for process chilling out of the range of an off the shelf unit and has water regulating valves for low condenser water temperature. This package can operate as a single unit or with two different solutions, if necessary. Capacity will vary based on conditions, but the unit is approximately 50 tons.(H12)(ACN456).

Product Details

  • Stock No: ACEU76
  • Manufacturer: Thermal Care / Mayer
  • Model: MS50BH12W/TMW50

Glycol Chiller Details

  • Chiller Type: Glycol Chiller
  • Tons of Refrigeration: 50
  • Surge Drum Included?: No
  • Heat Exchanger Description: (2) 1994 Plate heat exchangers certified by SWEP AG, Type: B45 x 060. Plate heat exchanger #1: S/N 29406-16060-0077. Plate Heat Exchanger #2: S/N 29406-16060-0054. MAWP: 368 psi @ 365 °F, MDMT: -319 °F @ 346 psi. Plate pack dimensions: 6 in. L x 9-1/2 in. W x 20-1/2 in. H.
  • Included Refrigeration Equipment Description: (2) 24 ton Bristol compressors. Model: H2NG294DPEF. Compressor #1: S/N: 16797030899; Compressor #2: S/N: 27000007972. Refrigerant: R-22. 460 V, 60 Hz, 3 phase, 200 LRA.

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 62.5
  • Width (Inches): 57
  • Height (Inches): 63
  • ACN: 456

Additional Product Details

  • Year of Manufacture: 1994

Multistack / Thermal Care Chiller Package

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed