- Product Details
Grasso RC-211 2-Cylinder Bare Reciprocating Compressor
Grasso, Inc Reciprocating Compressor. Model RC-211. Serial No: 93011000. Year of Mfg: 1993. Max. Design Pressure: 305 PSIG. Max Speed: 1000 RPM. Number of Cylinders: 2.
Product Details
- Stock No: JGG10
- Manufacturer: Grasso
- Model: RC-211
- Serial Number: 93011000
- Compressor Type: Reciprocating
- Package Included? No
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Model: RC-211
- Compressor SN: 93011000
- Compressor Max Speed (RPM): 1,000
- Compressor Design Pressure (PSIG): 305
- Compressor Year Manufactured: 1993
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 54
- Width (Inches): 24
- Height (Inches): 60
- Weight (LBS): 2,800
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1993
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!