Groen 2/3 Jacketed Stainless Steel Steam Kettle - 80 Gallons

Groen 2/3 Jacketed Stainless Steel Steam Kettle - 80 Gallons

Groen 2/3 Jacketed Stainless Steel Steam Kettle. Model: FT-80. Maximum working pressure: 25 PSI at 300°F. Materials of construction: 304 and 316 stainless steel. Pressure rating: 25 PSI. Applications include: roasting meats, soups, stews, stocks, sauces, pie fillings, vegetables, pasta, rice and gravies. Outlets: (3) 1 in., (1) 2 in. with ball valve. Overall dimensions: 3 ft. 2 in. L x 3 ft. 1.5 in. W x 4 ft. 1 in. H.(ACN99a-78).

Product Details

  • Stock No: AWNC03.6
  • Manufacturer: Groen
  • Model: FT-80
  • Serial Number: 1978

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen 2/3 Jacketed Stainless Steel Steam Kettle - 80 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed