- Product Details
Hansen Technologies GSB076H Shut-Off Valve (3/4 in)
Hansen Technologies Shut-off Globe Valve. Cat No: GSB076H. Serial No: 10MC. Size: 3/4 inch.
Product Details
- Stock No: JCI18
- Manufacturer: Hansen Technologies
- Model: GSB076H
- Serial Number: 10MC
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 10
- Height (Inches): 10
- Weight (LBS): 20
- # of Pieces for Shipping: 1
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!