Hansen GT076H Globe Shut-Off Valve (3/4")

Hansen GT076H Globe Shut-Off Valve (3/4")

Unused still in box Hansen NH3 Globe Shut-Off Valve. Port Size: 3/4. Connection Style: Threaded. Hand Style: Hand wheel.

Product Details

  • Stock No: MGS69
  • Manufacturer: Hansen
  • Model: GT076H

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 6
  • Width (Inches): 3
  • Height (Inches): 6
  • Weight (LBS): 4
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Hansen GT076H Globe Shut-Off Valve (3/4")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed