- Product Details
Hansen Refrigerant Pressure -Relief Valve (Ammonia, 150 PSIG)
Hansen Refrigerant Pressure-Relief Valve for Ammonia and Halocarbon Gas Service Safety Relief to Atmosphere. Cat No.: H5601. Size: 1/2" x 1". PSIG Rating: 150 PSIG. Capacity: 476 SCFM.
Product Details
- Stock No: TMN22
- Manufacturer: Hansen
- Model: H5601
- Serial Number: CRN 067155.5C
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 4.5
- Width (Inches): 4
- Height (Inches): 6.5
- Weight (LBS): 3.5
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2013
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!