Chemetron Votator 6x72 Scrape Surface Heat Exchanger

Chemetron Votator 6x72 Scrape Surface Heat Exchanger

Used Chemetron Votator 6x72 Scrape Surface Heat Exchanger. Model: 2C672WA. Serial: 68-072-2. Chemetron Corporation Votator Division Louisville, KY USA. Previously used with ammonia refrigerant (16 TR direct expansion). This unit was removed from a double Votator skid. No base or motor is included. Concentric shaft and barrel. Contact surface area: 9.0 sq. ft. Votator scraped surface heat exchangers are designed for up to 400 psig @ 375°F product side, and 150 psig @ 375°F jacket side.

Product Details

  • Stock No: DFPC373B
  • Manufacturer: Chemetron
  • Model: 2C672WA
  • Serial Number: 68-072-2

Votator & Heat Exchanger Details

  • Number of Votator Tubes: 1
  • Heat Transfer Surface Area (SQ FT): 9
  • Tube Diameter (inches): 6
  • Tube Length (inches): 72
  • Shaft, Blade and Scraper Description: Concentric shaft and barrel.
  • MAWP (PSI at temp): Product Side: 400 psig @ 375°F. Jacket Side: 150 psig @ 375°F.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

  • Previously Used With: Previously used with ammonia refrigerant (16 TR direct expansion).
  • Known Issues or Problems: This unit was removed from a double Votator skid. No base or motor is included.
Chemetron Votator 6x72 Scrape Surface Heat Exchanger
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed