Cherry-Burrell Votator Scraped Surface Heat Exchanger- 4 x 120

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 4 x 120

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 4 x 120. Model: 2C4120LA. S/N: 35711VA. Jacket MAWP (ammonia side): 100 psi @ 100 °F. Shell MAWP (ammonia side): 200 psi @ 200 °F. Liquid indicator. (18)13-1/2 in. L x 2-3/4 in. W scrapers. Baldor Standard-E Motor, 3 hp, 1750 rpm, 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. Inlets: (1) 3/4 in. dia. tube (ammonia), (1) 2 in. dia. S-Line fittings (product), (1) 2 in. dia. copper tube (media). Outlets: (1) 2 in. dia. tube (ammonia), (1) 2 in. dia. copper tube (media), (1) 2 in. dia. S-line fittings (product). Overall dimensions: 11 ft. 3 in. L x 3 ft. 7 in. W x 5 ft.10 in. (H13).

Product Details

  • Stock No: DFPC282.15
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 2C4120LA
  • Serial Number: 35711VA

Votator & Heat Exchanger Details

  • Number of Votator Tubes: 1
  • Tube Diameter (inches): 4
  • Tube Length (inches): 120
  • Tube Material: Copper
  • Shaft, Blade and Scraper Description: (18)13-1/2 in. L x 2-3/4 in. W scrapers.
  • Inlets & Outlets Description: Inlets: (1) 3/4 in. dia. tube (ammonia), (1) 2 in. dia. S-Line fittings (product), (1) 2 in. dia. copper tube (media). Outlets: (1) 2 in. dia. tube (ammonia), (1) 2 in. dia. copper tube (media), (1) 2 in. dia. S-line fittings (product)
  • MAWP (PSI at temp): Jacket (ammonia side): 100 psi @ 100 °F. Shell (ammonia side): 200 psi @ 200 °F.

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 8.2/4.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 18ZTC

Dimensions:

  • Length (Inches): 135
  • Width (Inches): 43
  • Height (Inches): 70

Additional Product Details

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 4 x 120
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed